This product requires certification to purchase.

8 x 8 x 2-1/2 in. Grooved Schedule 10S 304L Stainless Steel Reducing Tee

Victaulic

425 8 x 8 x 2-1/2 in. Grooved Schedule 10S 304L Stainless Steel Reducing Tee

  • Fast #
  • Part #VFF64425X14-NR
  • Item #8104813
  • Manufacturer Part #FF64425X14
4.2 out of 5 Customer Rating
Brand image
Victaulic

425 8 x 8 x 2-1/2 in. Grooved Schedule 10S 304L Stainless Steel Reducing Tee

  • Fast #
  • Part #VFF64425X14-NR
  • Item #8104813
  • Manufacturer Part #FF64425X14
4.2 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Looking for compatible parts?
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Not Available
    Not available at this time

All Sizes


Product Details

Product Details

  • Victaulic no.425 stainless steel reducing tee
  • Available in ANSI schedule 10S or schedule 40S, type 304L or 316L
  • Sizes from ¾ – 12 in. | DN20 – DN300
  • Requires Certification

Documents


Specifications

ASTM:
ASTM A-240, ASTM A-240M, ASTM A-312, ASTM A-312M
Coating:
Stainless Steel
Collection:
425
End Connection 1:
Grooved
End Connection 2:
Grooved
End Connection 3:
Grooved
End Connections:
Grooved
FM Approved:
Yes
Fitting Size 1:
8 in
Fitting Size 2:
8 in
Fitting Size 3:
2-1/2 in
Fitting Sizes:
8 in x 8 in x 2-1/2 in
Fitting Type:
Reducing, Tee
Material:
Stainless Steel
Material Type:
304L
NSF Certified:
Yes
Schedule Class:
10S
UL Listed:
Yes
UPC:
883481377843
Weight:
17.5 lb