4X2 ECC RD 451 SS A403 10S/316L E/E=5.00
4X2 ECC RD 451 SS A403 10S/316L E/E=5.00
Package Quantity Info:
Each: 1 Inner Pack: 1-
Pick Up Not AvailableNot available in FL
-
Shipping Not AvailableNot available at this timeShipping Not AvailableNot available in FL
Product Details
Product Details
- Original grooved system (OGS) ends eliminate pipe end preparation for the stainless steel fittings
Specifications
- Coating:
- Stainless Steel
- Fitting Size 1:
- 4
- Fitting Size 2:
- 2
- Fitting Sizes:
- 4 in x 2 in
- Fitting Type:
- Eccentric Reducer, Reducer
- Material:
- Stainless Steel
- Type:
- VFD29451X16-NR
- UPC:
- 883481416009
- Weight:
- 4.80