5 90 99 995 Grade E Gasket ONLY 99
5 90 99 995 Grade E Gasket ONLY 99
Package Quantity Info:
Each: 1 Inner Pack: 1-
-
Shipping Not AvailableNot available at this time
Product Details
Product Details
- Grips to provide a strong component for joining plain and beveled end pipe and fittings
- Not designed for use with plastic pipe
- Sizes from 1 – 18" / DN25 –DN450
- Pressures up to 750 psi / 5171 kPa / 52 bar
- Regional availability, contact Victaulic for details
Specifications
- Material:
- Rubber
- Material Type:
- EPDM
- Weight:
- 0.47 lb