This product requires certification to purchase.

5 99 E Galvanized Plain End Coupling

Victaulic

5 99 E Galvanized Plain End Coupling

  • Fast #
  • Part #VL050099GE0
  • Item #1448781
  • Manufacturer Part #L050099GE0
4 out of 5 Customer Rating
Brand image
Victaulic

5 99 E Galvanized Plain End Coupling

  • Fast #
  • Part #VL050099GE0
  • Item #1448781
  • Manufacturer Part #L050099GE0
4 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1 Case: 1 Pallet: 100
Log in or Create an Account to see product availability.
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Not Available
    Not available at this time
Looking for compatible parts?

Product Details

Product Details

  • Grips to provide a strong component for joining plain and beveled end pipe and fittings
  • Not designed for use with plastic pipe
  • Sizes from 1 – 18" / DN25 –DN450
  • Pressures up to 750 psi / 5171 kPa / 52 bar
  • Regional availability, contact Victaulic for details
  • Requires Certification

Specifications

Coating:
Galvanized
Fitting Size 1:
5 in
Fitting Size 2:
5 in
Fitting Sizes:
5 in
Fitting Type:
Straight, Coupling
Material:
Carbon Steel
Type:
VL050099GE0
UPC:
688304503856