5 in. Grooved Ductile Iron Coupling
5 in. Grooved Ductile Iron Coupling
Package Quantity Info:
Each: 1 Inner Pack: 1 Case: 5 Pallet: 90-
-
Shipping Not AvailableNot available at this time
Product Details
Product Details
- Lightweight coupling for moderate pressures
- Sizes from 1 – 8" / DN25 –DN200
- Pressures up to 500 psi / 3447 kPa / 34 bar
- UL Listed
- FM Approved
- ULC listed
Documents
Specifications
- Coating:
- Galvanized
- End Connection 1:
- Grooved
- End Connections:
- Grooved
- Fitting Size 1:
- 5 in
- Fitting Size 2:
- 5 in
- Fitting Sizes:
- 5 in
- Fitting Type:
- Coupling
- Material:
- Ductile Iron
- UPC:
- 688304462276
- Weight:
- 5.62 lb