This product requires certification to purchase.

5 Painted HDPE Coupling With E Gasket 995N

Victaulic

5 Painted HDPE Coupling With E Gasket 995N

  • Fast #
  • Part #VL05095NPE0
  • Item #4483495
  • Manufacturer Part #L05095NPE0
4.4 out of 5 Customer Rating
Brand image
Victaulic

5 Painted HDPE Coupling With E Gasket 995N

  • Fast #
  • Part #VL05095NPE0
  • Item #4483495
  • Manufacturer Part #L05095NPE0
4.4 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Looking for compatible parts?
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Not Available
    Not available at this time

Product Details

Product Details

  • Coupling teeth create 360° grip of HDPE pipe for secure seal Sizes from DN50 ?DN500
  • 2 ? 20? Pressure rating conforms to the maximum rating of the pipe
  • Requires Certification

Specifications

End Connection 1:
Grooved
End Connections:
Grooved
Fitting Size 1:
5 in
Fitting Size 2:
5 in
Fitting Sizes:
5 in
Material:
Ductile Iron
Proposition 65:
WARNING: The external painted surfaces of these products can expose you to trace amounts of chemicals, including BBP, which are known to the State of California to cause birth defects or other reproductive harm. For more information go to www.p65warnings.ca.gov.
UPC:
883481213493