This product requires certification to purchase.

5 PLT Flange WSHR 743

Victaulic

5 PLT Flange WSHR 743

  • Fast #
  • Part #VP050743Z01-NR
  • Item #435020
  • Manufacturer Part #P050743Z01
5 out of 5 Customer Rating
Brand image
Victaulic

5 PLT Flange WSHR 743

  • Fast #
  • Part #VP050743Z01-NR
  • Item #435020
  • Manufacturer Part #P050743Z01
5 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Looking for compatible parts?
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Not Available
    Not available at this time

Product Details

Product Details

  • ANSI Class 300 flanges
  • Sizes from 2 – 12" / DN50 –DN300
  • Pressures up to 720 psi / 4964 kPa / 50 bar
  • For coating options, download product submittal
  • Not available in Europe
  • Requires Certification

Specifications

End Connection 1:
Grooved
End Connections:
Grooved
Fitting Size 1:
5 in
Fitting Size 2:
5 in
Fitting Sizes:
5 in
Material:
Ductile Iron
UPC:
688304071645