5 VENTURI Check Valve & FLOW Kit 779
5 VENTURI Check Valve & FLOW Kit 779
Product Details
Product Details
- Check valve with available flow measuring kit and venturi-like taps provide accurate measurement
- Sizes from 4 – 12" / DN100 –DN300
- Pressures up to 300 psi / 2068 kPa / 21 bar
Specifications
- Coating:
- Painted
- Material:
- Carbon Steel
- Type:
- VDOMV050779PE0
- Valve Body Material:
- Carbon Steel
- Valve Type:
- Check Valve
- Weight:
- 19