5 x 1 in.-8 Plated Oval Head Track Head Bolt and Nut
5 x 1 in.-8 Plated Oval Head Track Head Bolt and Nut
Package Quantity Info:
Each: 1 Inner Pack: 1 Case: 10 Pallet: 840-
-
Shipping Not AvailableNot available at this time
Product Details
Product Details
- Commercial Light
- Ordinary
- Extra
- Storage K8.0
- S.I.11.5 Pendent Standard Response 3/4?
- 20 mm NPT 135°, 155°, 175°, 200°, 286°, 360° (F) 57°, 68°, 79°, 93°, 141°, 182° (C) cULus, FM, GOST Brass, Chrome, White, Black, Custom, VC-250 175 psi
- 12 bar Wrench: V34
Specifications
- Coating:
- Plated
- Diameter:
- 1 in
- Length:
- 5 in
- Product Type:
- Track Head Bolt, Nut
- Screw Head:
- Oval Head
- Size:
- 1 in-8
- UPC:
- 688304842719