5 X 2-1/2 Galvanized Female Iron Pipe Mechanical Tee 920
5 X 2-1/2 Galvanized Female Iron Pipe Mechanical Tee 920
Package Quantity Info:
Each: 1 Inner Pack: 1-
Pick Up Not AvailableNot available in OH
-
Shipping Not AvailableNot available at this timeShipping Not AvailableNot available in OH
Product Details
Product Details
- Provides a direct branch connection at any location where a hole can be cut in the pipe
- Available as a tee or cross outlet with female threaded or grooved ends
- Sizes from 2 – 8" / DN50 –DN200
- Pressures up to 500 psi / 3447 kPa / 34 bar
Specifications
- Coating:
- Galvanized
- Fitting Size 1:
- 5
- Fitting Size 2:
- 5
- Fitting Size 3:
- 2-1/2
- Fitting Sizes:
- 5 in x 5 in x 2-1/2 in
- Fitting Type:
- Reducing
- Material:
- Carbon Steel
- Type:
- VDOMCE05920GE0-NR