5 X 4 Gasket 750 VP E L/ SPT RNG 750
5 X 4 Gasket 750 VP E L/ SPT RNG 750
Package Quantity Info:
Each: 1 Inner Pack: 1-
Pick Up Not AvailableNot available in OH
-
Shipping Not AvailableNot available at this timeShipping Not AvailableNot available in OH
Product Details
Product Details
- Replaces two couplings and a reducing fitting
- Sizes 2 – 10" / 50 – 275 mm
- Pressures up to 360 psi / 2482 kPa / 25 bar
- For coating options, download product submittal
Specifications
- Material:
- Rubber
- Material Type:
- EPDM
- Weight:
- 0.37 lb