6 x 4 x 9 in. Grooved Cast Ductile Iron Concentric Reducer
50-C 6 x 4 x 9 in. Grooved Cast Ductile Iron Concentric Reducer
-
Pick Up: Not available
-
Shipping: Not available
All Sizes
Frequently Purchased Together
Product Details
- Fittings conform to ANSI 21.10/AWWA C-110 for center-to-end dimensions and AWWA C-153 or ANSI 21.10/AWWA C-110 for wall thicknesses
- Available with a wide variety of coatings and linings
- AWWA size fittings are supplied with rigid radius grooves in accordance with ANSI/AWWA C-606
- Pressure rated up to 350 psi / 2413 kPa / 24 bar
- Sizes from 3 – 36 in. / DN80 –DN900
- Victaulic can supply tapped fittings that meet ANSI B16.1 dimension locations
Documents
Specifications
- ANSI:
- ANSI A21.10, ANSI B16.1, ANSI C606
- ASTM:
- ASTM A-536 Grade 65-45-12
- AWWA:
- AWWA C-110, AWWA C-153, AWWA C-606
- Collection:
- 50-C
- End Connection 1:
- Grooved
- End Connection 2:
- Grooved
- End Connections:
- Grooved
- FM Approved:
- No
- Fitting Size 1:
- 6 in
- Fitting Size 2:
- 4 in
- Fitting Sizes:
- 6 in x 4 in
- Fitting Type:
- Concentric Reducer, Reducer
- ISO:
- ISO 9001:2008
- Length:
- 9 in
- Material:
- Cast Ductile Iron
- NSF:
- NSF 61
- NSF Certified:
- Yes
- UL Listed:
- No
- Weight:
- 16.5 lb