This product requires certification to purchase.

5X1-1/2 920 T Female Iron Pipe Mechanical Tee

Victaulic

5X1-1/2 920 T Female Iron Pipe Mechanical Tee

  • Fast #
  • Part #VCE00920PT0
  • Item #2378716
  • Manufacturer Part #CE00920PT0
4.1 out of 5 Customer Rating
Brand image
Victaulic

5X1-1/2 920 T Female Iron Pipe Mechanical Tee

  • Fast #
  • Part #VCE00920PT0
  • Item #2378716
  • Manufacturer Part #CE00920PT0
4.1 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Log in or Create an Account to see product availability.
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Not Available
    Not available at this time

Product Details

Product Details

  • Provides a direct branch connection at any location where a hole can be cut in the pipe
  • Available as a tee or cross outlet with female threaded or grooved ends
  • Sizes from 2 – 8" / DN50 –DN200
  • Pressures up to 500 psi / 3447 kPa / 34 bar
  • Requires Certification

Specifications

Coating:
Painted
Color Finish Name:
Orange
Fitting Size 1:
5 in
Fitting Size 2:
1-1/2 in
Fitting Sizes:
5 in x 1-1/2 in
Fitting Type:
Reducing
Material:
Carbon Steel
Proposition 65:
WARNING: The external painted surfaces of these products can expose you to trace amounts of chemicals, including BBP, which are known to the State of California to cause birth defects or other reproductive harm. For more information go to www.p65warnings.ca.gov.
UPC:
688304012112