This product requires certification to purchase.

6 Grooved PLUG Valve With GO 377

Victaulic

6 Grooved PLUG Valve With GO 377

  • Fast #
  • Part #VV060377SE8-NR
  • Item #434225
  • Manufacturer Part #V060377SE8
5 out of 5 Customer Rating
Brand image
Victaulic

6 Grooved PLUG Valve With GO 377

  • Fast #
  • Part #VV060377SE8-NR
  • Item #434225
  • Manufacturer Part #V060377SE8
5 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1 Case: 1 Pallet: 6
Log in or Create an Account to see product availability.
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Not Available
    Not available at this time
Looking for compatible parts?

Product Details

Product Details

  • Only eccentric grooved end plug valve made specifically for throttling services
  • Available without handle, with lever operator or gear operator
  • Sizes from 3 – 12"
  • Pressures up to 175 psi / 1207 kPa / 12 bar
  • Requires Certification

Specifications

Coating:
Painted
End Connection 1:
Grooved
End Connections:
Grooved
Fitting Size 1:
6 in
Material:
Carbon Steel, Stainless Steel, Ductile Iron
Proposition 65:
WARNING: The external painted surfaces of these products can expose you to trace amounts of chemicals, including BBP, which are known to the State of California to cause birth defects or other reproductive harm. For more information go to www.p65warnings.ca.gov.
Type:
VV060377SE8-NR
UPC:
688304270970
Valve Body Style:
Grooved
Valve Type:
Balancing Valve