6 in. Green EPDM Rubber Gasket
6 in. Green EPDM Rubber Gasket
Package Quantity Info:
Each: 1 Inner Pack: 1-
-
Shipping Not AvailableNot available at this time
Product Details
Product Details
Documents
Specifications
- ANSI:
- ANSI 372, ANSI 61
- Application:
- Chemical Services, Dilute Acids, Hot and Cold Water Systems
- Brand Model Compatibility:
- Style 77
- Coating:
- Green
- Diameter - Outside:
- 6 in
- Fitting Type:
- Gasket
- Material:
- Rubber
- Material Type:
- EPDM
- NSF:
- NSF 372, NSF 61
- NSF Certified:
- Yes
- UPC:
- 883481929356