This product requires certification to purchase.

6 in. Sealant Assembly Kit

Victaulic

6 in. Sealant Assembly Kit

  • Fast #
  • Part #VS060751K05-NR
  • Item #2379417
  • Manufacturer Part #S060751K05
4 out of 5 Customer Rating
Brand image
Victaulic

6 in. Sealant Assembly Kit

  • Fast #
  • Part #VS060751K05-NR
  • Item #2379417
  • Manufacturer Part #S060751K05
4 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Log in or Create an Account to see product availability.

Product Details

Product Details

  • Prevents the reverse flow of water from the system piping to the water supply
  • Sizes from 1½ – 8" / 40 – 200 mm
  • Pressures up to 300 psi / 2068 kPa / 21 bar
  • Requires Certification

Specifications

Brand Model Compatibility:
Series 751 Firelock™, 756 Firelock™, and 758 Firelock™
FM Approved:
Yes
IAPMO Listed:
No
NSF Certified:
No
Product Type:
Sealant Assembly Kit
UL Listed:
Yes
UPC:
688304274589
Valve Size:
6 in