This product requires certification to purchase.

6 in. Stainless Steel Swing Check Valve

Victaulic

6 in. Stainless Steel Swing Check Valve

  • Fast #
  • Part #VV060816XP0
  • Item #9980242
  • Manufacturer Part #V060816XP0
4.1 out of 5 Customer Rating
Brand image
Victaulic

6 in. Stainless Steel Swing Check Valve

  • Fast #
  • Part #VV060816XP0
  • Item #9980242
  • Manufacturer Part #V060816XP0
4.1 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Log in or Create an Account to see product availability.
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Not Available
    Not available at this time

Product Details

Product Details

  • For use on stainless steel, galvanized carbon steel, and chlorinated polyvinyl chloride/polyvinyl chloride (CPVC/PVC) potable water piping systems only
  • Sizes from 2 – 12” | DN50 – DN300
  • Pressures up to 300 psi | 2068 kPa | 21 bar
  • Requires Certification

Specifications

Material:
Stainless Steel
UPC:
883481958042
Valve Body Material:
Stainless Steel
Valve Size:
6 in
Valve Type:
Swing Check Valve