6 X 1 Painted Grooved X Thread Concentric Reducer 52
6 X 1 Painted Grooved X Thread Concentric Reducer 52
Package Quantity Info:
Each: 1 Inner Pack: 1-
Pick Up Not AvailableNot available in OH
-
Shipping Not AvailableNot available at this timeShipping Not AvailableNot available in OH
Product Details
Product Details
- Standard fitting pressure ratings conform to ratings of installed coupling
- All fittings supplied with grooves or shoulders for fast installation
- Fittings available from ¾ – 24" / DN20 –DN600
- For AGS sizes 14 – 60" / DN350 –DN1500, download publication 20.05 for complete information
Specifications
- Coating:
- Painted
- End Connection 1:
- Grooved
- End Connection 2:
- Threaded
- End Connections:
- Grooved x Threaded
- Fitting Size 1:
- 6
- Fitting Size 2:
- 1
- Fitting Sizes:
- 6 in x 1 in
- Fitting Type:
- Concentric Reducer, Reducer
- Material:
- Ductile Iron
- Type:
- VDOMFE55052P00