6 X 2-1/2 Galvanized Grooved X MALE Tee 29
6 X 2-1/2 Galvanized Grooved X MALE Tee 29
Package Quantity Info:
Each: 1 Inner Pack: 1-
-
Shipping Not AvailableNot available at this time
Product Details
Product Details
- Standard fitting pressure ratings conform to ratings of installed coupling
- All fittings supplied with grooves or shoulders for fast installation
- Fittings available from ¾ – 24" / DN20 –DN600
- For AGS sizes 14 – 60" / DN350 –DN1500, download publication 20.05 for complete information
Specifications
- Coating:
- Galvanized
- End Connection 1:
- Grooved
- End Connection 2:
- Grooved
- End Connection 3:
- Male
- End Connections:
- Grooved x Male
- Fitting Size 1:
- 6 in
- Fitting Size 2:
- 6 in
- Fitting Size 3:
- 2-1/2 in
- Fitting Sizes:
- 6 in x 6 in x 2-1/2 in
- Fitting Type:
- Reducing
- Material:
- Ductile Iron
- UPC:
- 688304041808