6 X 4 Galvanized Female Iron Pipe Mechanical Tee 920
6 X 4 Galvanized Female Iron Pipe Mechanical Tee 920
Package Quantity Info:
Each: 1 Inner Pack: 1 Case: 1 Pallet: 100-
-
Shipping Not AvailableNot available at this time
Product Details
Product Details
- Provides a direct branch connection at any location where a hole can be cut in the pipe
- Available as a tee or cross outlet with female threaded or grooved ends
- Sizes from 2 – 8" / DN50 –DN200
- Pressures up to 500 psi / 3447 kPa / 34 bar
- Rated at 300 psi (2065 kPa) on steel.
- Not recommended for use on PVC plastic pipe.
- Must be installed so main and branch connections are true 90° when permanently attached to pipeline surface.
- Accommodate standard ANSI male pipe threads only.
Specifications
- Coating:
- Galvanized
- Fitting Size 1:
- 6 in
- Fitting Size 2:
- 6 in
- Fitting Size 3:
- 4 in
- Fitting Sizes:
- 6 in x 6 in x 4 in
- Fitting Type:
- Reducing
- Material:
- Carbon Steel
- UPC:
- 688304013539