This product requires certification to purchase.

6 X 6 X 3 425SS 10S 316 L Tee

Victaulic

6 X 6 X 3 425SS 10S 316 L Tee

  • Fast #
  • Part #VFF05425X16
  • Item #2379223
  • Manufacturer Part #FF05425X16
4.5 out of 5 Customer Rating
Brand image
Victaulic

6 X 6 X 3 425SS 10S 316 L Tee

  • Fast #
  • Part #VFF05425X16
  • Item #2379223
  • Manufacturer Part #FF05425X16
4.5 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Log in or Create an Account to see product availability.
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Not Available
    Not available at this time

Product Details

Product Details

  • Grooved ends eliminate pipe end preparation for the fittings
  • Sizes from ¾ – 12" / DN20 –DN300
  • Available in Type 304L or 316L
  • Download publication 17.27 for flange bolt hole pattern options
  • Requires Certification

Specifications

Coating:
Stainless Steel
Fitting Size 1:
6 in
Fitting Size 2:
6 in
Fitting Size 3:
3 in
Fitting Sizes:
6 in x 6 in x 3 in
Fitting Type:
Reducing
Material:
Stainless Steel
UPC:
688304490378
Weight:
8.80 lb