This product requires certification to purchase.

6 X 6 X 3 Painted Grooved LATERAL 30

Victaulic

6 X 6 X 3 Painted Grooved LATERAL 30

  • Fast #
  • Part #VFF05030P00-NR
  • Item #431133
  • Manufacturer Part #FF05030P00
3.4 out of 5 Customer Rating
Brand image
Victaulic

6 X 6 X 3 Painted Grooved LATERAL 30

  • Fast #
  • Part #VFF05030P00-NR
  • Item #431133
  • Manufacturer Part #FF05030P00
3.4 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1 Case: 1 Pallet: 15
Log in or Create an Account to see product availability.
How to get it:
  • Pick Up   Not Available
    0  in  El Paso, TX
  • Shipping Not Available
    Not available at this time

Product Details

Product Details

  • Standard fitting pressure ratings conform to ratings of installed coupling
  • All fittings supplied with grooves or shoulders for fast installation
  • Fittings available from ¾ – 24" / DN20 –DN600
  • For AGS sizes 14 – 60" / DN350 –DN1500, download publication 20.05 for complete information
  • Optional coatings include galvanized, organic zinc primer and bituminous
  • Regional availability, contact Victaulic for details
  • Requires Certification

Specifications

Coating:
Painted
End Connection 1:
Grooved
End Connections:
Grooved
Fitting Size 1:
6 in
Fitting Size 2:
6 in
Fitting Size 3:
3 in
Fitting Sizes:
6 in x 6 in x 3 in
Fitting Type:
Reducing, Lateral
Material:
Ductile Iron
Proposition 65:
WARNING: The external painted surfaces of these products can expose you to trace amounts of chemicals, including BBP, which are known to the State of California to cause birth defects or other reproductive harm. For more information go to www.p65warnings.ca.gov.
UPC:
688304041891
Weight:
36 lb