6 X 6 X 5 Galvanized Grooved LATERAL 30
6 X 6 X 5 Galvanized Grooved LATERAL 30
Package Quantity Info:
Each: 1 Inner Pack: 1 Case: 1 Pallet: 1-
-
Shipping Not AvailableNot available at this time
Product Details
Product Details
- Standard fitting pressure ratings conform to ratings of installed coupling
- All fittings supplied with grooves or shoulders for fast installation
- Fittings available from ¾ – 24" / DN20 –DN600
- For AGS sizes 14 – 60" / DN350 –DN1500, download publication 20.05 for complete information
- Optional coatings include galvanized, organic zinc primer and bituminous
- Regional availability, contact Victaulic for details
Specifications
- Coating:
- Galvanized
- End Connection 1:
- Grooved
- End Connections:
- Grooved
- Fitting Size 1:
- 6 in
- Fitting Size 2:
- 6 in
- Fitting Size 3:
- 5 in
- Fitting Sizes:
- 6 in x 6 in x 5 in
- Fitting Type:
- Reducing, Lateral
- Material:
- Ductile Iron
- UPC:
- 688304042119
- Weight:
- 44.70 lb