This product requires certification to purchase.

6x11/2 vict 29t tee w/th 29

Victaulic

6x11/2 vict 29t tee w/th 29

  • Fast #
  • Part #VDOMFF00029P00-NR
  • Item #5175817
  • Manufacturer Part #FF00029P00
4.1 out of 5 Customer Rating
Brand image
Victaulic

6x11/2 vict 29t tee w/th 29

  • Fast #
  • Part #VDOMFF00029P00-NR
  • Item #5175817
  • Manufacturer Part #FF00029P00
4.1 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Looking for compatible parts?
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
    Pick Up  Not Available
    Not available in OH
  • Shipping Not Available
    Not available at this time
    Shipping Not Available
    Not available in OH

Product Details

Product Details

  • Standard fitting pressure ratings conform to ratings of installed coupling
  • Requires Certification

Specifications

Coating:
Painted
Fitting Size 1:
6 in
Fitting Size 2:
6 in
Fitting Size 3:
1-1/2 in
Fitting Sizes:
6 in x 6 in x 1-1/2 in
Fitting Type:
Reducing
Material:
Carbon Steel