7/8 in. Track Head Nut and Bolt
7/8 in. Track Head Nut and Bolt
Package Quantity Info:
Each: 1 Inner Pack: 1-
-
Shipping Not AvailableNot available at this time
Product Details
Product Details
- Commercial Light
- Ordinary
- Extra
- Storage K8.0
- S.I.11.5 Pendent Standard Response 3/4?
- 20 mm NPT 135°, 155°, 175°, 200°, 286°, 360° (F) 57°, 68°, 79°, 93°, 141°, 182° (C) cULus, FM, GOST Brass, Chrome, White, Black, Custom, VC-250 175 psi
- 12 bar Wrench: V34
Specifications
- Diameter:
- 7/8 in
- Length:
- 6-1/2 in
- UPC:
- 688304842696