716 6 CKV 716 O Standard MCH 168.3
716 6 CKV 716 O Standard MCH 168.3
Package Quantity Info:
Each: 1 Inner Pack: 1-
Pick Up Not AvailableNot available in OH
-
Shipping Not AvailableNot available at this timeShipping Not AvailableNot available in OH
Product Details
Product Details
- Features an elastomer encapsulated disc and a welded in nickel seat
- Sizes from 4 – 12" / DN100 –DN300
- Pressures up to 300 psi / 2068 kPa / 21 bar
- For AGS sizes 14 – 24", download publication 20.08 for information on Series W715
Specifications
- Coating:
- Painted
- Color Finish Name:
- Black
- Material:
- Carbon Steel
- Proposition 65:
- WARNING: The external painted surfaces of these products can expose you to trace amounts of chemicals, including BBP, which are known to the State of California to cause birth defects or other reproductive harm. For more information go to www.p65warnings.ca.gov.
- UPC:
- 688304430268
- Valve Body Material:
- Carbon Steel
- Valve Type:
- Check Valve
- Weight:
- 28 lb