4 in. Ductile Iron EPDM Lever Handle Butterfly Valve
761 Series MasterSeal™ 4 in. Ductile Iron EPDM Lever Handle Butterfly Valve
Package Quantity Info:
Each: 1 Inner Pack: 1Product Details
Product Details
- Designed for bi-directional, dead end services to full working pressure
- Available without handle, with gear operator, with lever lock handle and memory stop or with 10-position handle and memory stop
- Sizes from 2 - 12" / DN50 -DN300
- Pressures up to 300 psi / 2068 kPa / 21 bar
- For AGS sizes 14 - 24" / DN350 - DN600, download publication 20.06 for information on series W761
- For AGS sizes 26 - 48" / DN650 - DN1200, download publication 20.07 for information on series W709
Specifications
- ANSI:
- ANSI 300, ANSI 61
- ASTM:
- ASTM A536 Grade 65-45-12, ASTM A582, ASTM B733
- Clean Bagged:
- No
- Coating:
- Black
- Collection:
- 761 Series MasterSeal™
- End Connection 1:
- Grooved
- End Connection 2:
- Grooved
- End Connections:
- Grooved
- FM Approved:
- No
- IAPMO Listed:
- No
- ISO:
- ISO 5208, ISO 5211
- Length:
- 4-63/100 in
- MSS:
- MSS SP-67
- Material:
- Ductile Iron, Rubber, Stainless Steel
- Material Type:
- CF8M, EPDM
- Maximum Temperature:
- 250
- Minimum Temperature:
- -30
- NSF:
- NSF 61
- NSF Certified:
- Yes
- Origin:
- Domestic
- Pressure - High:
- 300
- Pressure Class:
- 300#
- Proposition 65:
- WARNING: The external painted surfaces of these products can expose you to trace amounts of chemicals, including BBP, which are known to the State of California to cause birth defects or other reproductive harm. For more information go to www.p65warnings.ca.gov.
- Recommended Valve Application:
- Water
- UL Listed:
- Yes
- UPC:
- 688304890307
- Valve Body Material:
- Ductile Iron
- Valve Body Style:
- Grooved
- Valve Disc Material:
- Stainless Steel
- Valve Operator:
- Lever Handle
- Valve Seat Material:
- EPDM
- Valve Size:
- 4 in
- Valve Stem:
- Blowout-proof
- Valve Type:
- Butterfly Valve
- Width:
- 4-63/100 in