8 761 go conv kit
8 761 go conv kit
Package Quantity Info:
Each: 1 Inner Pack: 1-
-
Shipping Not AvailableNot available at this time
Product Details
Product Details
- Designed for bi-directional, dead end services to full working pressure
- Available without handle, with gear operator, with lever lock handle and memory stop or with 10-position handle and memory stop
- Sizes from 2 – 12"
- Pressures up to 300 psi / 2068 kPa / 21 bar
- For AGS sizes 14 – 24" / DN350 –DN600, download publication 20.06 for information on Series W761
- For AGS sizes 26 – 48" / DN650 –DN1200, download publication 20.07 for information on Series W709
Specifications
- Product Type:
- Conversion Kit
- Type:
- VK080761000-NR
- UPC:
- 688304823435
- Weight:
- 2 lb