8 BFV OGS 250-S4 P BLUE GO HW SS416 STM V080250S4H03 219.1MM
8 BFV OGS 250-S4 P BLUE GO HW SS416 STM V080250S4H03 219.1MM
Package Quantity Info:
Each: 1 Inner Pack: 1-
Pick Up Not AvailableNot available in MA
-
Shipping Not AvailableNot available at this timeShipping Not AvailableNot available in MA
Product Details
Product Details
- Use on systems where stainless steel piping is required; examples include potable water, technical cooling water and HVAC, among others
- Valve construction and performance meet or exceed MSS-SP-67 requirements
- Compliant with Closure/Seat Leakage Rate A per EN 12266-1, EN 1074-1, EN 1074-2 and ISO 5208
- Meets requirements of ASME B16.34 Section 7 Pressure Testing and ASME B16.42 Section 8.1 Wall Thickness
Documents
Specifications
- Type:
- VV080250HP3
- UPC:
- 195150562239