8 Drain Connector KIT For 751 751
8 Drain Connector KIT For 751 751
Package Quantity Info:
Each: 1 Inner Pack: 1-
-
Shipping Not AvailableNot available at this time
Product Details
Product Details
- Prevents the reverse flow of water from the system piping to the water supply
- Sizes from 1-1/2 – 8" / 40 – 200 mm
- Pressures up to 300 psi / 2068 kPa / 21 bar
Specifications
- End Connection 1:
- Grooved
- End Connections:
- Grooved
- Type:
- VS080751K07-NR
- UPC:
- 688304442162