This product requires certification to purchase.

8 Galvanized Grooved Flange Adapter T 743

Victaulic

8 Galvanized Grooved Flange Adapter T 743

  • Fast #
  • Part #VDOML080743GT0-NR
  • Item #4209039
  • Manufacturer Part #L080743GT0
3.4 out of 5 Customer Rating
Brand image
Victaulic

8 Galvanized Grooved Flange Adapter T 743

  • Fast #
  • Part #VDOML080743GT0-NR
  • Item #4209039
  • Manufacturer Part #L080743GT0
3.4 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Unavailable
Looking for compatible parts?

Product Details

Product Details

  • ANSI Class 300 flanges
  • Sizes from 2 – 12" / DN50 –DN300
  • Pressures up to 720 psi / 4964 kPa / 50 bar
  • For coating options, download product submittal
  • Not available in Europe
  • Requires Certification

Specifications

Coating:
Galvanized
End Connection 1:
Grooved
End Connections:
Grooved
Fitting Size 1:
8
Fitting Size 2:
8
Fitting Sizes:
8 in
Fitting Type:
Straight
Material:
Ductile Iron
Type:
VDOML080743GT0-NR