This product requires certification to purchase.

8 Galvanized Plain End 90 Elbow 10

Victaulic

8 Galvanized Plain End 90 Elbow 10

  • Fast #
  • Part #VDOMF080010GLK-NR
  • Item #4126968
  • Manufacturer Part #F080010GLK
3.3 out of 5 Customer Rating
Brand image
Victaulic

8 Galvanized Plain End 90 Elbow 10

  • Fast #
  • Part #VDOMF080010GLK-NR
  • Item #4126968
  • Manufacturer Part #F080010GLK
3.3 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Looking for compatible parts?
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Not Available
    Not available at this time

Product Details

Product Details

  • Standard fitting pressure ratings conform to ratings of installed coupling
  • All fittings supplied with grooves for fast installation
  • Fittings available from ¾ – 12" / 20 – 600 mm
  • For coating options, download product submittal
  • Sizes from 3 – 36" / DN80 –DN900
  • Pressure rated up to 350 psi / 2413 kPa / 24 bar
  • Regional availability, contact Victaulic for details
  • Requires Certification

Specifications

Coating:
Galvanized
Elbow Degree:
90°
Fitting Size 1:
8 in
Fitting Size 2:
8 in
Fitting Sizes:
8 in
Fitting Type:
Straight, Elbow
Material:
Carbon Steel