8 Grooved PLUG Valve With GO 0-100 PSI 3
8 Grooved PLUG Valve With GO 0-100 PSI 3
Package Quantity Info:
Each: 1 Inner Pack: 1-
Pick Up Not AvailableNot available in OH
-
Shipping Not AvailableNot available at this timeShipping Not AvailableNot available in OH
Product Details
Product Details
- Only eccentric grooved end plug valve made specifically for throttling services
- Available without handle, with lever operator or gear operator
- Sizes from 3 – 12"
- Pressures up to 175 psi / 1207 kPa / 12 bar
Specifications
- Coating:
- Painted
- Fitting Size 1:
- 8 in
- Material:
- Carbon Steel, Stainless Steel, Ductile Iron
- Valve Type:
- Balancing Valve