This product requires certification to purchase.

8 in. Ductile Iron Coupling

Victaulic

8 in. Ductile Iron Coupling

  • Fast #
  • Part #VL080099PT0
  • Item #2378073
  • Manufacturer Part #L080099PT0
3.7 out of 5 Customer Rating
Brand image
Victaulic

8 in. Ductile Iron Coupling

  • Fast #
  • Part #VL080099PT0
  • Item #2378073
  • Manufacturer Part #L080099PT0
3.7 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Log in or Create an Account to see product availability.
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Not Available
    Not available at this time

All Sizes


Product Details

Product Details

  • Grips to provide a strong component for joining plain and beveled end pipe and fittings
  • Not designed for use with plastic pipe
  • Sizes from 1 – 18" / DN25 –DN450
  • Pressures up to 750 psi / 5171 kPa / 52 bar
  • Regional availability, contact Victaulic for details
  • Requires Certification

Specifications

Coating:
Painted
Fitting Size 1:
8 in
Fitting Sizes:
8 in
Fitting Type:
Straight, Coupling
Material:
Ductile Iron
Proposition 65:
WARNING: The external painted surfaces of these products can expose you to trace amounts of chemicals, including BBP, which are known to the State of California to cause birth defects or other reproductive harm. For more information go to www.p65warnings.ca.gov.
UPC:
688304504198
Weight:
36.80 lb