8 in. Forged Steel Transition Coupling
8 in. Forged Steel Transition Coupling
Package Quantity Info:
Each: 1 Inner Pack: 1-
Pick Up Not AvailableNot available in OH
-
Shipping Not AvailableNot available at this timeShipping Not AvailableNot available in OH
Product Details
Product Details
- Single transition for connecting grooved end IPS steel to grooved end AWWA ductile iron
- Designed for Class 53 or higher pipe
- Sizes from 3 – 12"
- Pressures up to 500 psi / 3447 kPa / 34 bar
- Optional coatings include galvanized, organic zinc primer and bituminous
- Regional availability, contact Victaulic for details
Specifications
- Coating:
- Galvanized
- Material:
- Carbon Steel, Ductile Iron
- Type:
- VC080307GM0-NR
- UPC:
- 688304026072
- Weight:
- 17.65