8 in. Rubber Gasket
8 in. Rubber Gasket
Package Quantity Info:
Each: 1 Inner Pack: 1Product Details
Product Details
- Victaulic Gasket for Style 77 Coupling - Nitrile
Specifications
- Diameter - Inside 1:
- 8 in
- Diameter - Outside:
- 8 in
- FM Approved:
- No
- Fitting Type:
- Gasket
- IAPMO Listed:
- No
- Material:
- Rubber
- NSF Certified:
- No
- UL Listed:
- No
- UPC:
- 688304466236
- Weight:
- 0.80 lb