8 in. Rubber Gasket
8 in. Rubber Gasket
Package Quantity Info:
Each: 1 Inner Pack: 1-
Pick Up Not AvailableNot available in OH
-
Shipping Not AvailableNot available at this timeShipping Not AvailableNot available in OH
Product Details
Product Details
Documents
Specifications
- Application:
- Dilute Acids, Oil-Free Air
- Brand Model Compatibility:
- Style 177N, Style 107V
- Color Finish Category:
- Greens
- Color Finish Name:
- Green, Yellow
- Diameter - Outside:
- 8 in
- FM Approved:
- Yes
- Fitting Type:
- Gasket
- Material:
- Rubber
- Material Type:
- EPDM
- NSF:
- NSF 61
- NSF Certified:
- Yes
- Temperature Range:
- -30 to 250 Deg F (-34 to 121 Deg C)
- UL Listed:
- Yes
- UPC:
- 195150303979