This product requires certification to purchase.

8 PTD Transition Coupling Forged Steel M Gasket 307

Victaulic

8 PTD Transition Coupling Forged Steel M Gasket 307

  • Fast #
  • Part #VDOMC080307PM0
  • Item #5175872
  • Manufacturer Part #C080307PM0
5 out of 5 Customer Rating
Brand image
Victaulic

8 PTD Transition Coupling Forged Steel M Gasket 307

  • Fast #
  • Part #VDOMC080307PM0
  • Item #5175872
  • Manufacturer Part #C080307PM0
5 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Looking for compatible parts?
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Not Available
    Not available at this time

Product Details

Product Details

  • Single transition for connecting grooved end IPS steel to grooved end AWWA ductile iron
  • Designed for Class 53 or higher pipe
  • Sizes from 3 – 12"
  • Pressures up to 500 psi / 3447 kPa / 34 bar
  • Optional coatings include galvanized, organic zinc primer and bituminous
  • Regional availability, contact Victaulic for details
  • Requires Certification

Specifications

Coating:
Painted
End Connection 1:
Grooved
End Connection 2:
Grooved
End Connections:
Grooved
Material:
Carbon Steel, Ductile Iron
Weight:
17.65 lb