This product requires certification to purchase.

8 Standard Forged Steel Grade E Gasket ONLY 77

Victaulic

8 Standard Forged Steel Grade E Gasket ONLY 77

  • Fast #
  • Part #VDOMG080077LE1-NR
  • Item #5173837
  • Manufacturer Part #G080077LE1
4.1 out of 5 Customer Rating
Brand image
Victaulic

8 Standard Forged Steel Grade E Gasket ONLY 77

  • Fast #
  • Part #VDOMG080077LE1-NR
  • Item #5173837
  • Manufacturer Part #G080077LE1
4.1 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Looking for compatible parts?
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Not Available
    Not available at this time

Product Details

Product Details

  • Cross-ribbed, two piece housing construction
  • Sizes from ¾ – 24" / DN20 –DN600
  • Pressures up to 1000 psi / 6895 kPa / 69 bar
  • For sizes 14 – 72" / DN350 –DN1800, download publication 20.03 for information on AGS Style W77
  • Requires Certification

Specifications

Material:
Rubber
Material Type:
EPDM
Weight:
0.65 lb