This product requires certification to purchase.

8 X 6 425SS 10S 316 L Tee

Victaulic

8 X 6 425SS 10S 316 L Tee

  • Fast #
  • Part #VFF73425X16-NR
  • Item #2378245
  • Manufacturer Part #FF73425X16
4.8 out of 5 Customer Rating
Brand image
Victaulic

8 X 6 425SS 10S 316 L Tee

  • Fast #
  • Part #VFF73425X16-NR
  • Item #2378245
  • Manufacturer Part #FF73425X16
4.8 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Log in or Create an Account to see product availability.
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Not Available
    Not available at this time
Looking for compatible parts?

Product Details

Product Details

  • Grooved ends eliminate pipe end preparation for the fittings
  • Sizes from ¾ – 12" / DN20 –DN300
  • Available in Type 304L or 316L
  • Download publication 17.27 for flange bolt hole pattern options
  • Requires Certification

Specifications

Coating:
Stainless Steel
Fitting Size 1:
8 in
Fitting Size 2:
8 in
Fitting Size 3:
6 in
Fitting Sizes:
8 in x 8 in x 6 in
Fitting Type:
Reducing
Material:
Stainless Steel
Type:
VFF73425X16-NR
UPC:
688304490422
Weight:
18.50 lb