This product requires certification to purchase.

3 in. Stainless Steel NPT Swing Check Valve

Victaulic

816 Series 3 in. Stainless Steel NPT Swing Check Valve

  • Fast #
  • Part #VV030816XP0
  • Item #9980240
  • Manufacturer Part #V030816XP0
5 out of 5 Customer Rating
Brand image
Victaulic

816 Series 3 in. Stainless Steel NPT Swing Check Valve

  • Fast #
  • Part #VV030816XP0
  • Item #9980240
  • Manufacturer Part #V030816XP0
5 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Log in or Create an Account to see product availability.
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
    Pick Up  Not Available
    Not available in OH
  • Shipping Not Available
    Not available at this time
    Shipping Not Available
    Not available in OH

Product Details

Product Details

  • For use on stainless steel, galvanized carbon steel, and chlorinated polyvinyl chloride/polyvinyl chloride (CPVC/PVC) potable water piping systems only
  • Utilizes grade P gasket material for improved resistance to typical potable water disinfectants
  • Sizes from 2 - 12"; DN50 - DN300
  • Pressures up to 300 psi; 2068 kPa; 21 bar
  • Operating temperature: +0°F to +180°F; -18°C to +82°C
  • Resilient-seat spring return swing check valve designed for horizontal or vertical (upward flow) applications
  • Regional availability, contact Victaulic for details
  • Requires Certification

Specifications

ANSI:
ANSI 372, ANSI 61
ASTM:
ASTM A-351 CF8M, ASTM A-564
Collection:
816 Series
End Connection 1:
NPT
End Connection 2:
NPT
End Connections:
NPT
Installation Type:
Horizontal Mount, Vertical Mount
Length:
4-3/4
Material:
Stainless Steel, Rubber
Material Type:
Fluoroelastomer
NSF:
NSF 372, NSF 61
NSF Certified:
Yes
Pressure - High:
300
Recommended Valve Application:
Potable Water
UL Listed:
Yes
UPC:
883481958011
Valve Body Material:
Stainless Steel
Valve Disc Material:
Stainless Steel
Valve Seat Material:
Fluoroelastomer
Valve Size:
3 in
Valve Type:
Swing Check Valve
Weight:
6.2