4 in. Stainless Steel NPT Swing Check Valve
816 Series 4 in. Stainless Steel NPT Swing Check Valve
Package Quantity Info:
Each: 1 Inner Pack: 1-
-
Shipping Not AvailableNot available at this time
Product Details
Product Details
- For use on stainless steel, galvanized carbon steel, and chlorinated polyvinyl chloride/polyvinyl chloride (CPVC/PVC) potable water piping systems only
- Utilizes grade P gasket material for improved resistance to typical potable water disinfectants
- Sizes from 2 - 12"; DN50 - DN300
- Pressures up to 300 psi; 2068 kPa; 21 bar
- Operating temperature: +0°F to +180°F; -18°C to +82°C
- Resilient-seat spring return swing check valve designed for horizontal or vertical (upward flow) applications
- Regional availability, contact Victaulic for details
Specifications
- ANSI:
- ANSI 372, ANSI 61
- ASTM:
- ASTM A-351 CF8M, ASTM A-564
- Collection:
- 816 Series
- End Connection 1:
- NPT
- End Connection 2:
- NPT
- End Connections:
- NPT
- Installation Type:
- Horizontal Mount, Vertical Mount
- Length:
- 10-13/100 in
- Material:
- Stainless Steel, Rubber
- Material Type:
- Fluoroelastomer
- NSF:
- NSF 372, NSF 61
- NSF Certified:
- Yes
- Pressure - High:
- 300
- Recommended Valve Application:
- Potable Water
- UL Listed:
- Yes
- UPC:
- 883481958035
- Valve Body Material:
- Stainless Steel
- Valve Disc Material:
- Stainless Steel
- Valve Seat Material:
- Fluoroelastomer
- Valve Size:
- 4 in
- Valve Type:
- Swing Check Valve
- Weight:
- 20.1 lb