8x4 mec-t 920 t glv grv 219.1
8x4 mec-t 920 t glv grv 219.1
Package Quantity Info:
Each: 1 Inner Pack: 1-
Pick Up Not AvailableNot available in OH
-
Shipping Not AvailableNot available at this timeShipping Not AvailableNot available in OH
Product Details
Product Details
- Provides a direct branch connection at any location where a hole can be cut in the pipe
Specifications
- Coating:
- Galvanized
- Fitting Size 1:
- 8
- Fitting Size 2:
- 4
- Fitting Sizes:
- 8 in x 4 in
- Fitting Type:
- Reducing
- Material:
- Carbon Steel
- Type:
- VDOMCF38920GT1-NR