This product requires certification to purchase.

4 in. Flanged x Gasket 285 psi Orange Ductile Iron Adapter

Victaulic

904 Series 4 in. Flanged x Gasket 285 psi Orange Ductile Iron Adapter

  • Fast #
  • Part #VL040904PEE
  • Item #9843307
  • Manufacturer Part #L040904PEE
4.1 out of 5 Customer Rating
Brand image
Victaulic

904 Series 4 in. Flanged x Gasket 285 psi Orange Ductile Iron Adapter

  • Fast #
  • Part #VL040904PEE
  • Item #9843307
  • Manufacturer Part #L040904PEE
4.1 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Log in or Create an Account to see product availability.
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Not Available
    Not available at this time

All Sizes


Product Details

Product Details

  • Designed to provide a transition from plain end HDPE pipe (SDR 7 - SDR 26) to flanged piping system components
  • Sizes from 3 - 8" IPS HDPE to 3 - 8" IPS ANSI class 150 flange
  • Pressure rating meets or exceeds the performance capability of the pipe
  • Requires Certification

Specifications

ASTM:
ASTM A-536
Application:
Commercial
Coating:
Orange Enamel
Collection:
904 Series
End Connection 1:
Flanged
End Connection 2:
Gasket
End Connections:
Flanged x Gasket
Fitting Size 1:
4 in
Fitting Size 2:
4 in
Fitting Sizes:
4 in
Fitting Type:
Adapter, Straight
Material:
Ductile Iron
Maximum Temperature:
140
Pressure - Maximum:
285 psi
UPC:
883481677714