920 5 X 3 MEC-T 920 T ORG Female 1
920 5 X 3 MEC-T 920 T ORG Female 1
Product Details
Product Details
- Provides a direct branch connection at any location where a hole can be cut in the pipe
- Available as a tee or cross outlet with female threaded or grooved ends
- Sizes from 2 – 8" / DN50 –DN200
- Pressures up to 500 psi / 3447 kPa / 34 bar
Specifications
- Coating:
- Painted
- Fitting Size 1:
- 5
- Fitting Size 2:
- 3
- Fitting Sizes:
- 5 in x 3 in
- Fitting Type:
- Reducing
- Material:
- Carbon Steel
- Type:
- VDOMCE09920PT0