This product requires certification to purchase.

920 6 X 3 MEC-T 920 T ORG Grooved 1

Victaulic

920 6 X 3 MEC-T 920 T ORG Grooved 1

  • Fast #
  • Part #VDOMCE71920PT1-NR
  • Item #4208615
  • Manufacturer Part #CE71920PT1
5 out of 5 Customer Rating
Brand image
Victaulic

920 6 X 3 MEC-T 920 T ORG Grooved 1

  • Fast #
  • Part #VDOMCE71920PT1-NR
  • Item #4208615
  • Manufacturer Part #CE71920PT1
5 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Looking for compatible parts?
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Not Available
    Not available at this time

Product Details

Product Details

  • Provides a direct branch connection at any location where a hole can be cut in the pipe
  • Available as a tee or cross outlet with female threaded or grooved ends
  • Sizes from 2 – 8" / DN50 –DN200
  • Pressures up to 500 psi / 3447 kPa / 34 bar
  • Requires Certification

Specifications

Coating:
Painted
Color Finish Name:
Orange
Fitting Size 1:
6 in
Fitting Size 2:
3 in
Fitting Sizes:
6 in x 3 in
Fitting Type:
Reducing
Material:
Carbon Steel