Adjustable Escutcheon in White 2 Piece
This product has been replaced by
Manufacturer Part #SE1200054B
Adjustable Escutcheon in White 2 Piece
Package Quantity Info:
Each: 1 Case: 50-
-
Shipping Not AvailableNot available at this time
Product Details
Product Details
- Commercial Light
- Ordinary
- Extra
- Storage K8.0
- S.I.11.5 Pendent Standard Response 3/4?
- 20 mm NPT 135°, 155°, 175°, 200°, 286°, 360° (F) 57°, 68°, 79°, 93°, 141°, 182° (C) cULus, FM, GOST Brass, Chrome, White, Black, Custom, VC-250 175 psi
- 12 bar Wrench: V34
Documents
Specifications
- Application:
- Fire Protection
- Coating:
- Painted
- Color Finish Name:
- White
- End Connection 1:
- NPT
- End Connections:
- NPT
- FM Approved:
- Yes
- Fitting Size 1:
- 3/4 in
- Fitting Sizes:
- 3/4 in
- Material:
- Bronze, Glass, Die Cast Brass, Stainless Steel
- Product Type:
- Sprinkler Head
- UL Listed:
- Yes
- UPC:
- 688304284809