16 in. Ductile Iron Coupling
AGS™ 16 in. Ductile Iron Coupling
Package Quantity Info:
Each: 1 Inner Pack: 1All Sizes
Product Details
Product Details
- Angled bolt pad provides rigidity
- Sizes from 1 – 12"
- Pressures up to 750 psi / 5171 kPa / 52 bar
- For sizes 14 – 50" , download publication 20.02 for information on AGS Style W07
Specifications
- ASTM:
- ASTM A-536
- Coating:
- Galvanized
- Collection:
- AGS™
- End Connection 1:
- Grooved
- End Connection 2:
- Grooved
- End Connections:
- Grooved
- Fitting Size 1:
- 16 in
- Fitting Size 2:
- 16 in
- Fitting Sizes:
- 16 in
- Fitting Type:
- Straight, Coupling
- Material:
- Ductile Iron
- Origin:
- Domestic
- Weight:
- 60.80 lb