This product requires certification to purchase.

14 in. Orange Enamel Grooved Coupling

Victaulic

AGS™ Style W07 14 in. Orange Enamel Grooved Coupling

  • Fast #
  • Part #VDOMW140007PE1-NR
  • Item #5176467
  • Manufacturer Part #W140007PE1
3.3 out of 5 Customer Rating
Brand image
Victaulic

AGS™ Style W07 14 in. Orange Enamel Grooved Coupling

  • Fast #
  • Part #VDOMW140007PE1-NR
  • Item #5176467
  • Manufacturer Part #W140007PE1
3.3 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Log in or Create an Account to see product availability.

All Sizes


Product Details

Product Details

  • Angled bolt pad provides rigidity
  • Sizes from 1 – 12"
  • Pressures up to 750 psi / 5171 kPa / 52 bar
  • For sizes 14 – 50", download publication 20.02 for information on AGS Style W07
  • Requires Certification

Specifications

ASTM:
ASTM A-536 Grade 65-45-12, ASTM A-395 Grade 65-45-12
Coating:
Orange Enamel
Collection:
AGS™ Style W07
End Connection 1:
Grooved
End Connection 2:
Grooved
End Connections:
Grooved
FM Approved:
Yes
Fitting Size 1:
14 in
Fitting Size 2:
14 in
Fitting Sizes:
14 in
Fitting Type:
Coupling
Length:
20-63/100 in
Material:
Ductile Iron
NSF Certified:
No
Origin:
Domestic
Pressure - High:
350
UL Listed:
Yes
Weight:
49 lb