14 in. Orange Enamel Grooved Coupling
AGS™ Style W07 14 in. Orange Enamel Grooved Coupling
Package Quantity Info:
Each: 1 Inner Pack: 1 Pallet: 26-
-
Shipping AvailableAvailable for immediate shipment
All Sizes
Product Details
Product Details
- First flat pad, metal-to-metal, rigid coupling to be offered in this size range
- Sizes from 14 – 50 in. | DN350 – DN1250
- Pressures up to 350 psi | 2413 kPa | 24 bar
- Regional availability, contact Victaulic for details
- Model: W07
Specifications
- ASTM:
- ASTM A-449, ASTM A-53 Grade B, ASTM A-536 Grade 65-45-12, ASTM A-563 Grade B, ASTM B-633
- Coating:
- Orange Enamel
- Collection:
- AGS™ Style W07
- End Connection 1:
- Grooved
- End Connection 2:
- Grooved
- End Connections:
- Grooved
- FM Approved:
- Yes
- Fitting Size 1:
- 14 in
- Fitting Size 2:
- 14 in
- Fitting Sizes:
- 14 in
- Fitting Type:
- Coupling
- ISO:
- ISO 898-1 Class 9.8
- Length:
- 5 in
- Material:
- Ductile Iron, Carbon Steel, Rubber
- Material Type:
- Nitrile
- Pressure - High:
- 350
- Proposition 65:
- WARNING: The external painted surfaces of these products can expose you to trace amounts of chemicals, including BBP, which are known to the State of California to cause birth defects or other reproductive harm. For more information go to www.p65warnings.ca.gov.
- UL Listed:
- Yes
- UPC:
- 688304880834
- Weight:
- 51 lb